Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Smoke Anti-Fog, Polarized, Scratch Resistant
Mfr # TXP415
Zoro # G308061991
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens Yes
Product Information
- Brand Edge Eyewear
- MFR # TXP415
- Zoro # G308061991
- UPC # 697920022467
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Pumori, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96797S)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Fog ; Polarized ; Anti-Scratch (TXP416VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Polarized, Scratch Resistant (TXBAP239)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (GSBR610)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SBR-XL611)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- Edge Eyewear Eye Protection