Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Red Anti-Fog ; Polarized ; Anti-Scratch
Mfr # SLAP119
Zoro # G208062036
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size M
Product Information
- Brand Edge Eyewear
- MFR # SLAP119
- Zoro # G208062036
- UPC # 697920021408
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Salita, Gender Unisex, Lens Color Red, Lens Coating Anti-Fog, Polarized, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0319RGLDXLG)
- MSA SAFETY Canister, P100, Olive/Magenta (10059903)
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (SL116VS)
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (SL118)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK117)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL116VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- RADIANS Polarized Safety Glasses, Smoke POL Uncoated (VG1-P)
- Edge Eyewear Eye Protection