Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Orange Anti-Fog, Scratch-Resistant
Mfr # XH610-TT
Zoro # G5284666
original price:
$59.95
16% off
new price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Orange
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # XH610-TT
- Zoro # G5284666
- UPC # 697929005669
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Orange |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Hamel Vapor Shield |
UV Protection | 99.99% UVA/UVB/UVC |
Standards | ANSI Z87.1-2015, MCEPS GL-PD 10-12 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Includes | Lens Cleaning Bag |
Frame Type | Full-Frame |
Frame Style | Wraparound |
Arm Tip Type | Straight |
Arm Color | Black |
Description
Safety Glasses, Series Hamel with Vapor Shield, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft Grippers Disposable Corded Ear Plugs, Flanged Shape, NRR 31 dB, L, 200 Pairs (312-6001)
- HONEYWELL Single Gas Detector, HCN, 0.5 ppm (G02-B710-100)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- ZORO SELECT Barricade Tape, Yellow/Black, 500 ft x 3In (BTR-05-5)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH62-G15-TT)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH63-G15-TT)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (SD156-G2)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SWAP119)
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Scratch (SDK116-G2)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL010)
- Edge Eyewear Eye Protection