Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Mirror Anti-Scratch
Mfr # SR117
Zoro # G3448803
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # SR117
- Zoro # G3448803
- UPC # 697920003633
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Reclus, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOOR KNOB SAFETY TAG EVACUATED 9 in TAD838 (TAD838)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37)
- BRADY Not An Exit Sign, English, 10" W, 3-1/2" H, Aluminum, White (81714)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SR116)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SR118)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XF116-L)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL116VS)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSM216)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- MCR SAFETY Safety Glasses, Gray 99.9% UV Rays;Anti-Fog; Scratch-Resistant (OG110AF)
- Edge Eyewear Eye Protection