Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Scratch-Resistant
Mfr # SK116-SP
Zoro # G4594856
product price: $22.90
/ea
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Edge Eyewear
- MFR # SK116-SP
- Zoro # G4594856
- UPC # 697920013557
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | Kazbek Conversion Kit Vapor Shield |
UV Protection | 99.99% UVA/UVB/UVC |
Standards | ANSI Z87.1-2010, MCEPS GL-PD 10-12 |
Metal Detectable | No |
Photochromatic Lens | No |
Includes | Interchangeable Strap, Removable Gasket, Removable Temple Arms, Vapor Shield |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Straight |
For Use With | 12A768 |
Frame Style | Wraparound |
Frame Type | Full-Frame |
Arm Color | Black |
Description
Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 12, 12PK (4912)
- ANSELL VF, Glove, Sz 9, 4T421, PR (37155)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- EDGE EYEWEAR Safety Glasses, Gray Mirror Scratch-Resistant (SD117-G2)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (PM116)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSM216)
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Smoke Vapor Shield Lenses (ZTDF216VS)
- EDGE EYEWEAR Safety Glasses, Copper Driving Polycarbonate Lens, Scratch-Resistant (SDK115-G2)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB246)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- Edge Eyewear Eye Protection