Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Scratch
Mfr # XF116-L
Zoro # G4288575
product price: $11.90
/ea
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # XF116-L
- Zoro # G4288575
- UPC # 697920009673
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Ossa, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- FALLTECH FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag (9005PS)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- BRADY Machine/Equipment Label, Instruction, PK5, 86878 (86878)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- EDGE EYEWEAR Nevosa Safety Eyewear, Black Frame, Light Blue Vapor Shield Lenses (XV413VS)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK117)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (SDK111AR-G2)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XV413)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700)
- Edge Eyewear Eye Protection