Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # GSK-XL116VS
Zoro # G9791643
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # GSK-XL116VS
- Zoro # G9791643
- UPC # 697920011478
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Size | Wide |
Description
Safety Glasses, Series Kazbek XL with Vapor Shield, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Foam Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR (0215-3X)
- BDG Cotton Hard Hat Liner, EA, Universal (90-0-430)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (92720NFS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL111VS)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (PM116)
- EDGE EYEWEAR Safety Glasses, Amber Anti-Fog, Polarized (SL115VS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XF116-L)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- EDGE EYEWEAR Kazbek Glass Plr Smk/Blk (TSK236)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- Edge Eyewear Eye Protection