Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # XV416AFG
Zoro # G806905483
original price:
$8.05
10% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon Blend
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # XV416AFG
- Zoro # G806905483
- UPC # 697920023266
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Arm Length | 121 mm |
Description
Safety Glasses
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-200 (L))
- BLACK SWAN Caution Tape 3" X 300' (15355)
- 3M Breathing Tube Adapter (V-199)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XD411AR)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (XB131AR)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XV417)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TXB246-E6)
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Smoke Vapor Shield Lenses (ZTDF216VS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (DZ116VS-G2)
- READYMAX SoundShield Classic Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLCLB-CL)
- Edge Eyewear Safety Glasses