Edge Eyewear

Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized


product price: $34.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Fog, Anti-Scratch, Polarized
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size M
Adjustable Arm Length No
Arm Length 4 in

Description

Safety Glasses, Series Defiance, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Anti-Scratch, Polarized, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.