Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Clear Anti-Scratch
Mfr # SK-XL111
Zoro # G3958123
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # SK-XL111
- Zoro # G3958123
- UPC # 697920001370
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Size | Wide |
Description
Safety Glasses, Series Kazbek XL, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Safety Shower, Portrait (OS-EM-D-710-V-10540)
- TRU-SPEC Combat Shirt, 3XL, Regular, Navy (2590)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Matting - 5/8 in x 3 ft x 4 ft - Rubber Floor Mats - Black Borders (03-184)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SK-XL118)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SK-XL116)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Anti-Scratch, Polarized (XDAP419)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB146)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Polarized, Scratch Resistant (XP411VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SBR-XL611)
- GATEWAY SAFETY Gateway Safety 280318171 Old Glory Camo & Clear Conqueror Safety Glasses (280318171)
- Edge Eyewear Safety Glasses