Edge Eyewear

Safety Glasses, Blue Mirror Polycarbonate Lens, Anti-Scratch


product price: $19.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black/Red
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
  • Eyewear Size Universal
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Description

Safety Glasses, Series Brazeau Torque, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12

Restrictions

  • WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.