Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Blue Anti-Scratch
Mfr # SK118
Zoro # G4119482
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Blue Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Edge Eyewear
- MFR # SK118
- Zoro # G4119482
- UPC # 697920000694
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Matte Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red (10215838)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (209BWPX)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SL117)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (XB131AR)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR3)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- RADIANS Safety Glasses, Gray Anti-Fog (DPG94-2D)
- Edge Eyewear Eye Protection