Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant
Mfr # TSLAP218
Zoro # G508062040
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Frame Color Black
- Lens Coating Anti-Fog, Polarized, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Edge Eyewear
- MFR # TSLAP218
- Zoro # G508062040
- UPC # 697920021439
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Salita, Gender Unisex, Lens Color Blue, Lens Coating Anti-Fog, Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Apron, Yellow (3547)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- HONEYWELL NORTH North Butyl B131 13 Mil Smooth Finish Butyl Gloves (B131/10)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (SDK117-G2)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SR117)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (ZDF116VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (DZ117-G2)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (S7210ST)
- Edge Eyewear Eye Protection