Shop All Protective Eyewear Accessories
Edge Eyewear
Replacement Foam Gasket, Black, EVA Foam
Mfr # 9425
Zoro # G6279001
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With Edge Falcon Safety Glasses
- Dimensions 1 in H x 4 in W
Product Information
- Brand Edge Eyewear
- MFR # 9425
- Zoro # G6279001
- UPC # 697929005393
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 1 in H x 4 in W |
Height | 1 in |
Width | 4 in |
Details
Item | Replacement Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Edge Falcon Safety Glasses |
Attachment Type | Self-Adhesive |
Compatible with Product Type | Glasses |
Description
Replacement Foam Gasket, Attachment Type Self-Adhesive, Color Black, Compatible with Product Type Glasses, For Use With Edge Falcon Safety Glasses, Height 1 in, Material Foam, Width 4 in, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, 116L, Methane, Air (116ES-150A-50)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XL (70529_480-XL)
- MSA SAFETY Fall Protection Kit, Size: XL (10092193)
- EDGE EYEWEAR Foam Kit, Bk, Foam, Baretti Saf Eyewear (9421)
- EDGE EYEWEAR Lens Clng Bag, Bk, Microfiber, Saf Eyewear (9802)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Cloth, Black, PK12 (3216)
- Edge Eyewear Eyewear Accessories