Shop All Protective Eyewear Accessories
Edge Eyewear
Replacement Foam Gasket, Black
Mfr # 9426
Zoro # G6278995
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With Edge Blade Runner XL Safety Glasses
- Dimensions 1 in H x 4 in W
Product Information
- Brand Edge Eyewear
- MFR # 9426
- Zoro # G6278995
- UPC # 697929005386
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 1 in H x 4 in W |
Height | 1 in |
Width | 4 in |
Details
Item | Replacement Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Edge Blade Runner XL Safety Glasses |
Compatible with Product Type | Glasses |
Attachment Type | Self-Adhesive |
Description
Replacement Foam Gasket, Attachment Type Self-Adhesive, Color Black, Compatible with Product Type Glasses, For Use With Edge Blade Runner XL Safety Glasses, Height 1 in, Material Foam, Width 4 in, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- ZORO SELECT Delineator Base, Rubber, 1 in H, 15 in L, 17 in W, Black (03-730)
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- EDGE EYEWEAR Lens Clng Bag, Bk, Microfiber, Saf Eyewear (9802)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- GLOVE GUARD Goggle Guard® Accessory Kit (81000AccKit)
- Edge Eyewear Eyewear Accessories