Shop All Eyewear Holders
Edge Eyewear
Eyewear Rtnr Thin Cord, Bk, 12 In, Nyl
Mfr # 9702
Zoro # G4411461
product price: $2.60
/ea
$2.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Retainer,Black,12 Eyewear Retainer,Black,12
- Attachment Type Fits Most Standard Frames
- Length 12 in
- Metal Detectable No
- Color Black
Product Information
- Brand Edge Eyewear
- MFR # 9702
- Zoro # G4411461
- UPC # 697920001745
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 12 in |
Details
Item | Eyewear Retainer |
Material | Retainer,Black,12 Eyewear Retainer,Black,12 |
Attachment Type | Fits Most Standard Frames |
Metal Detectable | No |
Color | Black |
X-Ray Detectable | Retainer,Black,12 Eyewear Retainer,Black,12 |
For Use With | Edge Safety Glasses |
Includes Breakaway | No |
Description
Eyewear Retainer, Attachment Type Nylon, Body Material Nylon, Color Black, For Use With Edge Safety Glasses, Includes Breakaway No, Length 12 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Green (30004-100)
- BULLARD Replacement Brow Pad, Sweatband, Absorbs Moisture, Cotton, Gray, Attaches To Suspension (RBPCOTTON)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1083-XL)
- CESTUS Work Gloves , HandMax Deep #3015 PR 4XL (3015 4XL)
- EDGE EYEWEAR Eyewear Retainer, Bk, 12 In, Nprn (9708)
- ERB SAFETY Eyewear Retainer, Hi-Vis Pink, Nylon Cord (15323)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- CHUMS Adjustable Orbiter, Copper (12420155)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (220BL)
- CHUMS Orbiter, Eyewear Retainer, Black (12403100)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Rope/Slip-FitBlack (3251)
- Edge Eyewear Eyewear Holders