Shop All Eyewear Holders
This Product is Discontinued
Edge Eyewear
Eyewear Retainer, Bk, 12 In, Nyl (Discontinued)
Mfr # 9707
Zoro # G4411452
This Product is Discontinued
Key Features
- Material Nylon
- Attachment Type Fits Most Standard Frames
- Length 12 in
- Metal Detectable No
- Color Black
Product Information
- Brand Edge Eyewear
- MFR # 9707
- Zoro # G4411452
- UPC # 697920009901
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 12 in |
Details
Item | Eyewear Retainer |
Material | Nylon |
Attachment Type | Fits Most Standard Frames |
Metal Detectable | No |
Color | Black |
X-Ray Detectable | No |
For Use With | Edge Safety Glasses |
Includes Breakaway | No |
Description
Eyewear Retainer, Attachment Type Nylon, Body Material Nylon, Color Black, For Use With Edge Safety Glasses, Includes Breakaway No, Length 12 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.