Shop All Cut-Resistant Gloves
Edge
Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR
Mfr # 48-703
Zoro # G5877720
original price:
$21.05
5% off
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Product Information
- Brand Edge
- MFR # 48-703
- Zoro # G5877720
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10.25 in |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 5, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-581-YL)
- BRADY Brady Maintenance Record Tag, 2 Sided, 10/Pkg, Polyester, 4inW x 7inH (86614)
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 11, 1 PR (48-703)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- ANSELL HyFlex 11-511 Medium Duty Cut Resistant Gloves, Size 9, Foam Nitrile Coating, Kevlar/Spandex, 144PK (103421)
- Edge Gloves & Hand Protection