Shop All Toilet Paper Dispensers & Holders
Edenscape
Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel
Mfr # SCC8508
Zoro # G3092664
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Steel
- Finish Brushed Nickel
Product Information
- Brand Edenscape
- MFR # SCC8508
- Zoro # G3092664
- UPC # 663370580543
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.4 in |
Dispenser Width | 3.3 in |
Dispenser Depth | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Steel |
Color | Nickel |
Finish | Brushed Nickel |
Includes | Toilet Paper Holders |
Dispenser Mounting | Freestanding |
Description
The Edenscape freestanding toilet paper holder with storage Shelf gives the bathroom a contemporary touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Yellow/No Fragrance, PK12 (EKS-5Y-12)
- COMMERCIAL Trash Bags, 1000 PK (73006304)
- BEST SANITIZERS 1 gal. Foam Hand Soap Jug (SO10060)
- GLAD Force Flex Plus 13 gal Lemon Scent Tall Kitchen Bags Drawstring 34 pk, 34PK (79297)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Chrome (SCC8501)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Black (SCC8500)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- KOHLER Riff Pivoting Toilet Paper Holder, Polished Nickel (27413-SN)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- MOEN Weymouth Pivoting Paper Holder (YB8408BL)
- Edenscape Toilet Paper Dispensers & Holders