Shop All Toilet Paper Dispensers & Holders
Edenscape
Freestanding Toilet Paper Holder W/ Storage Shelf, Black
Mfr # SCC8500
Zoro # G3100389
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Steel
- Finish Matte Black
Product Information
- Brand Edenscape
- MFR # SCC8500
- Zoro # G3100389
- UPC # 663370580529
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Depth | 1.97 in |
Dispenser Width | 3.6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Steel |
Color | Black |
Finish | Matte Black |
Dispenser Mounting | Freestanding |
Includes | Toilet Paper Holders |
Description
The Edenscape freestanding toilet paper holder with storage Shelf gives the bathroom a contemporary touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN LABORATORIES Titan A1 Hardwater Stain Remover Pint (46012)
- PIG Absorbent Roll, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- SPILLTECH Absorbent Roll, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- GOOD N TUFF 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Natural, 200 PK (GNT3860)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel (SCC8508)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Chrome (SCC8501)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- Edenscape Toilet Paper Dispensers & Holders