Shop All Insect Killers
Ecosmart
Garden Insect Killer 24 oz., PK2
Mfr # ECSM-33624-01EC
Zoro # G7622527
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 4.30
- Overall Length 2.50
- Height (In.) 10.75
- Material Essential Oil
Product Information
- Brand Ecosmart
- MFR # ECSM-33624-01EC
- Zoro # G7622527
- UPC # 10895591001256
- Country of Origin United States
- Category Insect Killers
Dimensions
Width (In.) | 4.30 |
Overall Length | 2.50 |
Height (In.) | 10.75 |
Details
Item | Garden Insect Killer 24 oz.,PK6 |
Material | Essential Oil |
Description
ecoSMART Garden Insect Killer 24 oz. kills and repels garden insects and mites. Kills exposed eggs, larvae and adult stages. Environmentally safe – works on contact! Spray and harvest on same day. Safe to use around children and pets. All ecoSMARTproducts are made from patented blends of essential oils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Classroom Flag Staff Holder, Black, PK12 (3871)
- KRAFT TOOL Drywall Taper w/Wood/Web Left Handl (DC401L)
- ZIPPO Black Lighter Pouch with Clip (LPCBK)
- MTD Valve-Logsplitter (918-04740)
- ECOSMART Eco Home Pest Cntrl 24Oz (33507)
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- ECOSMART Flying Insect Killer 14 oz., PK2 (ECSM-33525-01EC)
- ECOSMART Insect Killer Granules 10lbs (ECSM-33631-01EC)
- ECOSMART Mosquito and Tick Hose End 32 oz. (ECSM-33725-01EC)
- ECOSMART Insect Killer RTS 32 oz. (ECSM-33627-01EC)
- SPECTRACIDE Insecticide/Repellent, 1.33 gal, Jug (96380)
- Ecosmart Insect Killers