Shop All Trash Bags
Ecosafe-6400
96 gal Trash Bags, 60 in x 54 in, 60 PK
Mfr # HB5460-85
Zoro # G0913462
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 96 gal
- Size 60 in x 54 in
- Height 54 in
- Bags Per Roll 60
- Bag Product Grouping Biodegradable
Product Information
- Brand Ecosafe-6400
- MFR # HB5460-85
- Zoro # G0913462
- UPC # 678526546007
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 60 in x 54 in |
Height | 54 in |
Width | 60 in |
Details
Capacity | 96 gal |
Item | Trash Bags |
Bags Per Roll | 60 |
Bag Product Grouping | Biodegradable |
Description
Item Bag,Compostable,96 gal.,54 x 60 In.,PK60, Package Quantity 60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2' Tapered Wood Handle - 1-1/8" Dia. (89897)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- TOUGH GUY Broom Brace, Metal, Silver, 12-1/2 in. (1VAD2)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- ECOSAFE-6400 2.5 gal Trash Bags, 17 in x 16 in, 720 PK (HB1617-6)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 55 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB3955-8)
- ECOSAFE-6400 64 gal Trash Bags, 60 in x 44 in, 60 PK (HB4460-85)
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- ECOSAFE-6400 35 gal Trash Bags, 28 in x 44 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB2844-8)
- ECOSAFE-6400 8 gal Trash Bags, 25 in x 21 in, 480 PK (HB2125-6)
- BOBRICK Linermate (3944-134)
- Ecosafe-6400 Trash Bags