Shop All Trash Bags
Ecosafe-6400
64 gal Trash Bags, 60 in x 44 in, 60 PK
Mfr # HB4460-85
Zoro # G0913392
product price: $80.35
/pk 60, $1.34/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 gal
- Size 60 in x 44 in
- Bag Product Grouping Biodegradable
- Height 44 in
- Bags Per Roll 60
Product Information
- Brand Ecosafe-6400
- MFR # HB4460-85
- Zoro # G0913392
- UPC # 678526446000
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 60 in x 44 in |
Height | 44 in |
Width | 60 in |
Details
Capacity | 64 gal |
Item | Trash Bags |
Bag Product Grouping | Biodegradable |
Bags Per Roll | 60 |
Description
Item Bag,Compostable,64 gal.,44 x 60 In.,PK60, Package Quantity 60
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 44 gal Round Trash Can, Black (RND44-B0200)
- ZEP ZDS Bulk Fill Dilution Dispenser (DC01542)
- SPILLTECH Drum Top Absorbent Pad, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (GTOP)
- GLAD 13 gal Trash Bags, 1 mm, White, 45 PK (CLO78362)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 30 in, 135 PK (HB3039-8)
- ECOSAFE-6400 35 gal Trash Bags, 30 in x 42 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB3042-8)
- ECOSAFE-6400 96 gal Trash Bags, 60 in x 54 in, 60 PK (HB5460-85)
- ECOSAFE-6400 35 gal Trash Bags, 28 in x 44 in, Extra Heavy-Duty, 0.85 mil, Green, 135 PK (HB2844-8)
- ECOSAFE-6400 7 gal Trash Bags, 22 in x 20 in, 600 PK (HB2022-6)
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 55 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB3955-8)
- GENUINE JOE Heavy-Duty Tall Kitchen Bags - 13 Gallon - 24 x 31 - 0.85 mil - Low Density - White, 150PK (GJO02312)
- Ecosafe-6400 Trash Bags