Shop All Specialty Cleaners
Ecos Pro
SS Cleaner Polish, PK4
Mfr # PL9330/04
Zoro # G307466599
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
- Fragrance Soy
- Cleaner Form Liquid
- pH Value Neutral
Product Information
- Brand Ecos Pro
- MFR # PL9330/04
- Zoro # G307466599
- UPC # 749174493309
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 1 gal |
Details
Item | Metal Cleaner and Polish |
Container Type | Jug |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Fragrance | Soy |
Cleaner Form | Liquid |
pH Value | Neutral |
Rinse Required | Yes |
NSF Rating | A7 |
Nonflammable | Yes |
Recommended Dilution | Ready to Use |
Standards | TSCA |
Biodegradable | Yes |
pH Level | 7 |
Surfaces for Use On | Aluminum, Brass, Chrome, Copper, Silver, Stainless Steel, Steel, Zinc |
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, NSF Rating A7, Properties Biodegradable, Nonflammable, Ready to Use, Standards TSCA, Surfaces for Use On Aluminum, Brass, Chrome, Copper, Silver, Stainless Steel, Steel, Zinc, Fragrance Soy, pH Level 7, pH Value Neutral, Product Series ECOS(R) Pro, Recommended Dilution Ready to Use, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, Open Top, Plastic (FG263200WHT)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAB6)
- WARSAW CHEMICAL Maintain - Cherry, Floor Cleaner with neutral pH, Cherry Scent, 1-Gallon, 4PK (21386-0000004)
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- ECOS PRO SS Cleaner Polish, PK6 (PL9330/6)
- ECOS PRO Fabric Frehener Odor Eliminator, PK6 (PL9840/6)
- ECOS PRO Powder Stain Remover Whitener, PK4 (PL9892/04)
- ECOS PRO Graffiti Adhesive Remover, PK6 (PL9347/6)
- THEOCHEM LABORATORIES Acidic Cleaners, Acidic Scent, 1 qt Bottle, PK12 (505682)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 1 Gal. (60-145*)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- Ecos Pro Specialty Cleaners