Shop All Laundry Detergent
This Product is Discontinued
Ecos Pro
Laundry Detergent, Magnolia and Lily, Opaque White (Discontinued)
Mfr # PL9372/02
Zoro # G2000050
This Product is Discontinued
Key Features
- Fragrance Magnolia and Lily
- Pack Count 1
- Packs per Case 1
- Color Opaque White
- Size 170 oz.
Product Information
- Brand Ecos Pro
- MFR # PL9372/02
- Zoro # G2000050
- UPC # 749174093721
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Size | 170 oz. |
Details
Item | Laundry Detergent |
Fragrance | Magnolia and Lily |
Pack Count | 1 |
Packs per Case | 1 |
Color | Opaque White |
Container Type | Bottle |
Standards | GHS Compliant |
Description
Laundry Detergent, Container Type Bottle, Fragrance Magnolia and Lily, Standards GHS Compliant, Color Opaque White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.