Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Ecos Pro
Floor Cleaner, 32 oz., Lemon-Sage (Discontinued)
Mfr # PL9725/6
Zoro # G5024844
This Product is Discontinued
Key Features
- Form Liquid
- Size 32 oz
- Color White
- Fragrance Lemon-Sage
- Container Type Trigger Spray Bottle
Product Information
- Brand Ecos Pro
- MFR # PL9725/6
- Zoro # G5024844
- UPC # 749174972538
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | White |
Fragrance | Lemon-Sage |
Container Type | Trigger Spray Bottle |
Recommended Dilution | Ready to Use |
RTU Yield per Container | .25 gal |
Primary Chemical | None |
Cleaner Form | Liquid |
pH Level | 5 |
pH Value | Neutral |
Biodegradable | Yes |
Properties | Biodegradable |
For Floor Type | Ceramic, Laminate, Vinyl, Wood |
Maximum RTU Yield per Container | 0.25 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Ceramic, Laminate, Vinyl, Wood, pH Level 5, pH Value Neutral, Properties Biodegradable, Ready to Use, Recommended Dilution Ready to Use, Standards EPA Safer Choice, USDA, Color White, Flash Point 201 Degrees F, Fragrance Lemon-Sage, Maximum RTU Yield per Container 0.25 gal, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.