Shop All Dishwashing Detergents
Ecos Pro
Dish Soap Liquid Dishwashing, PK6
Mfr # PL9720/6
Zoro # G107352375
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washing Type Hand Wash
- Cleaner Form Liquid
- Fragrance Pear
- Recommended Dilution 1:256
- Color Clear
Product Information
- Brand Ecos Pro
- MFR # PL9720/6
- Zoro # G107352375
- UPC # 749174097200
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Container Size | 25 oz |
Details
Washing Type | Hand Wash |
Cleaner Form | Liquid |
Fragrance | Pear |
Recommended Dilution | 1:256 |
Color | Clear |
Item | Dish Soap |
Container Type | Bottle |
Standards | EPA Safer Choice, USDA BioPreferred |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Label | Dishmate Manual Dish Liquid Pear |
pH Value | Alkaline |
Biodegradable | Yes |
Septic System Safe | Yes |
Base Formula | Water Based |
Phosphate Free | Yes |
Rinse Required | Yes |
NSF Rating | A1 |
pH Level | 8.4 to 9.3 |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 25 oz, Ready to Use/Concentrated Concentrated, Fragrance Pear, Product Series Pro Dishmate(TM), Cleaner Form Liquid, Product Label Dishmate Manual Dish Liquid Pear, Standards EPA Safer Choice, USDA BioPreferred, Base Formula Water Based, Biodegradable Yes, Color Clear, NSF Rating A1, Phosphate Free Yes, Properties Biodegradable, Phosphate Free, Septic System Safe, Recommended Dilution 1:256, Rinse Required Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Foodservice Cloths, 12.5 x 23.5, Blue, PK200 (51636)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- SIMPLEHUMAN 13 gal Round Step can, Grey, Plastic (CW1357)
- PROTOCHEM LABORATORIES Cherry Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131CHE-1)
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Unsctd (PL9721/55)
- ECOS PRO Dish Soap Liquid Dishwashing, PK6 (PL9721/6)
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Pear (PL9720/55)
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9720/04)
- ECOS PRO Automatic Dishwashing Liquid, Bucket, 5 gal, Concentrated, Unscented (PL9440/05)
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9721/04)
- FINISH Dish Detergent, Gelpacs, Orange, 34.8 oz., Multi, PK 54 (RAC81181)
- Ecos Pro Dishwashing Detergents