Shop All All Purpose Cleaners
This Product is Discontinued
Ecos Pro
All Purpose Cleaner, 1 gal. Jug, Citrus (Discontinued)
Mfr # PL9706/04
Zoro # G1260481
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Water White
Product Information
- Brand Ecos Pro
- MFR # PL9706/04
- Zoro # G1260481
- UPC # 749174497062
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Orange, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Safer Choice, Kosher, USDA Certified, Biodegradable Yes, Color Gray, Butyl Free Yes, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 4.5, 5.1, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 128 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.