Shop All Hand Soaps
This Product is Discontinued
Ecos Pro
17 oz. Liquid Hand Soap Pump Bottle, PK 1 (Discontinued)
Mfr # PL9484/6
Zoro # G1999947
This Product is Discontinued
Key Features
- Formula Vitamin E Infused and Organic Essential Oils
- Fragrance Orange Blossom
- Size 17 oz.
- Hygiene Form Liquid
- Hygiene Properties Vitamin Enriched
Product Information
- Brand Ecos Pro
- MFR # PL9484/6
- Zoro # G1999947
- UPC # 749174094841
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 17 oz. |
Container Size | 17 oz |
Details
Formula | Vitamin E Infused and Organic Essential Oils |
Fragrance | Orange Blossom |
Hygiene Form | Liquid |
Hygiene Properties | Vitamin Enriched |
Packaging Type | Pump Bottle |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Requires Dispenser | No |
Hygiene Series | None |
Standards | GHS Compliant |
Item | Hand Soap |
Color | Clear |
Container Type | Pump Bottle |
Refill Type | No Refill |
Form | Liquid |
Series | ECOS |
Shop By | Closeouts |
Product Type | Hand Soap |
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series ECOS, Container Size 17 oz, Container Type Pump Bottle, Fragrance Orange Blossom, Hygiene Properties Vitamin Enriched, Formula Vitamin E, Requires Dispenser No, Standards US EPA, USDA, Individually Wrapped Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.