Shop All Laundry Detergent
Ecos
PL9764/04 Pro 1 Gallon Free and Clear Liquid Laundry Detergent, 4PK
Mfr # 324PL976404
Zoro # G511594095
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ecos
- MFR # 324PL976404
- Zoro # G511594095
- Country of Origin United States
- Category Laundry Detergent
Description
Clean and protect your establishment's laundry with this ECOS PL9764/04 Pro 1 gallon free and clear liquid laundry detergent. This versatile detergent is non-toxic making it safe to use on items such as table linens aprons uniforms bedsheets and towels that a wide variety of people will come in contact with. It can be used in both high-efficiency and standard machines and with hot or cold water.This detergent will not disintegrate fabric fibers or cause colors to fade over time. Its free and clear formula is unscented and free of fabric softener making it ideal for use in nursing homes and hotels as well as caring for micro fiber items. It also features a balanced pH and is comprised of sustainable plant-based ingredients. This environmentally friendly product is hypoallergenic and does not contain any synthetic perfumes or dyes and it is grey-water and septic safe. Plus it comes in a 1 gallon jug for added convenience. Efficient and convenient this laundry detergent is the ideal way to clean linens used in hotels and restaurants.Overall Dimensions:Package Size: 1 gallon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Belt (9009085)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (1TYP5)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- ECOS Laundry Detergent, 4 PK (989004)
- ECOS Liq Laundry Detergent, Lavender, 170oz, PK2 (937002)
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937102)
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937202)
- ECOS Laundry Detergent, 4 PK (989104)
- ECOS Free & Clear Scent Laundry Detergent Liquid 100 oz (9889/04)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- Ecos Laundry Detergent