Shop All Dehumidifiers
Ecor Pro
Desiccant Dehumidifier, 14 lb Weight
Mfr # EPD50-PRO
Zoro # G303497993
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Includes 15ft Power Cord, Removable Carrying Handles
- Weight 14 lb
- Overall Depth 15 in
- Power Cord Length 15 ft
Product Information
- Brand Ecor Pro
- MFR # EPD50-PRO
- Zoro # G303497993
- UPC # 860001398038
- Country of Origin China
- Category Dehumidifiers
Dimensions
Overall Depth | 15 in |
Power Cord Length | 15 ft |
Overall Width | 7 7/8 in |
Overall Height | 8 1/4 in |
Regen Air Duct Diameter | 1 1/2 in |
Process Air Duct Diameter | 1 1/2 in |
Description
Desiccant Dehumidifier, Daily Water Removal Capacity - High Extraction (80F/60 RH) 21 pt, Nominal Regen Air Flow 12 cfm, Nominal Process Air Flow 73 cfm, Process Air Duct Diameter 1 1/2 in, Regen Air Duct Diameter 1 1/2 in, Operating Temperature Range -4 Degrees to 104 Degrees F, Frequency 60 Hz, Voltage 120V AC, Phase 1, Overall Depth 15 in, Overall Height 8 1/4 in, Overall Width 7 7/8 in, Weight 14 lb, Series EPD, Amperage 4.6 A, Application Building Maintenance, Flood Dryer, Storage
Restrictions
- This item has been restricted from sale in the following states: VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE150)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 3 1/4 In (B743-325S R)
- INTERMATIC Time 120V Surfacemthourmeterscrwter (UWZ48-120U)
- LL BUILDING PRODUCTS Master Flow Mobile Home Insulated Flexible Duct, 12 In, 25 Ft L, Polyethylene (MIF12X300)
- ECOR PRO Desiccant Dehumidifier, 39 lb Weight (EPD150-PRO)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200-PRO)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR120A3000/U)
- PURAERO Commercial LGR Dehumidifier, 72 dB, 115 V (PA-70-LGR)
- JHS 25 Pint DOE Dehumidifier (D025B-25PT)
- Ecor Pro Dehumidifiers