Shop All Spill Control Kits and Stations
Economax
Spill Containment Boom, 50 ft. L, PVC
Mfr # 0022050
Zoro # G2015119
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Freeboard Height 6 in
- Draft Depth 10 in
- Break Strength 1,800 lb
- Height 16 in
Product Information
- Brand Economax
- MFR # 0022050
- Zoro # G2015119
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Freeboard Height | 6 in |
Draft Depth | 10 in |
Height | 16 in |
Length | 50 ft. |
Boom Height | 16 in |
Boom Length | 50 ft |
Details
Item | Spill Containment Boom |
Color | Yellow |
Break Strength | 1,800 lb |
Material | PVC |
Recycled Content (%) | No Recycled Content |
Series | EconoMax |
Supports EPA Compliance | 33 CFR 154.1040 |
Skirt Material | PVC |
Description
Spill Containment Boom, Boom Height 16 in, Boom Length 50 ft, Break Strength 1,800 lb, Color Yellow, Draft Depth 10 in, Freeboard Height 6 in, Recycled Content ( Percent) No Recycled Content, Series EconoMax, Skirt Material PVC, Supports EPA Compliance 33 CFR 154.1040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, M (KBKB1T18TM)
- LYLE Hand Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0178-ND_5X3.5)
- NMC Caution Watch Your Step Sign, C203RB (C203RB)
- MAGID SparkGuard Green Flame Resistant Sleeve (180-23)
- ECONOMAX Spill Containment Boom, 100 ft. L, PVC (0022100)
- BRADY Spill Kit (SKA-14)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- OPTIMAX I Spill Containment Boom, 100 ft. L (0040100)
- HD SAFETY STORE Spill Station Kit, Wall Mount (AB-WSB9)
- SPILLTECH Oil-Only Duffle Spill Kit (SPKO-DUFF)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- Economax Spill Control Supplies