Shop All Furnace and Heater Parts
Economaster
Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V
Mfr # EM3464
Zoro # G0126679
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Standards CSA Certified, UL Listed
- Includes (4) Split Ring Adaptor (615035), (8) Screws Polybag (N194P150489)
- Mounting Stud Length 16/25 in
- Motor Enclosure Design Open Enclosed
Product Information
- Brand Economaster
- MFR # EM3464
- Zoro # G0126679
- UPC # 786674060389
- Country of Origin India
- Category Furnace and Heater Parts
Dimensions
Mounting Stud Length | 16/25 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Lead Length | 36 1/2 in |
Stud Size | #8-32 |
Overall Length | 10 3/8 in |
Length Less Shaft | 5 7/8 in |
Body Dia. | 5 5/8 in |
Shaft Length | 4 1/2 in |
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 3.9 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Extended Studs, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX FAN MOTOR (Y5571)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- TRUE Door Handle Kit, True GDM Slide Door (884900)
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- ECONOMASTER Furnace Motor, 1/3 HP, 1075 rpm, 208-230V (EM3586)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 208-230V (EM3588)
- ECONOMASTER Furnace Motor, 1/12 - 1/20 HP, 1550 rpm (EM1127)
- ECONOMASTER Furnace Blowr Motor, 1/4 HP, 1075 rpm (EM3584)
- ECONOMASTER Furnace Motor, 3/4 HP, 1075 rpm (EM3589)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 115V (EM3587)
- RHEEM R410A 2Ton Txv, 30" Cap 3/8x3/8 (61-102211-07)
- Economaster Furnace and Heater Parts