Shop All Furnace and Heater Parts
Economaster
Furnace Motor, 1/2 HP, 1075 rpm, 115V
Mfr # EM3587
Zoro # G0126791
original price:
$137.99
5% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Standards CSA Certified, UL Listed
- Motor Mounting Type Extended Studs
- Stud Quantity 4
- Shaft Dia. 1/2 in
Product Information
- Brand Economaster
- MFR # EM3587
- Zoro # G0126791
- UPC # 786674019509
- Country of Origin India
- Category Furnace and Heater Parts
Dimensions
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 5/8 in |
Lead Length | 25 in |
Overall Length | 9 7/8 in |
Length Less Shaft | 5 7/8 in |
Mounting Stud Length | 16/25 in |
Shaft Length | 4 in |
Stud Size | #8-32 |
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, 7.5/4.5/3.0 A Full Load Amps, 48Y Frame, Output Watts 0.37 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Extended Studs, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FB20X25_4)
- GOODMAN B2832501 Flue Collector Gasket, (B2832501)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-2125A)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 12 MERV Pleated Allergen Air Filter (2002DC-6)
- ECONOMASTER Furnace Motor, 1/4 HP, 1075 rpm (EM3583)
- ECONOMASTER Furnace Motor, 1/12 - 1/20 HP, 1550 rpm (EM1127)
- ECONOMASTER Furnace Motor, 3/4 HP, 1075 rpm (EM3589)
- ECONOMASTER Furnace Blowr Motor, 1/4 HP, 1075 rpm (EM3584)
- ECONOMASTER Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V (EM3464)
- ECONOMASTER Furnace Motor, 1/3 HP, 1075 rpm, 208-230V (EM3586)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- Economaster Furnace and Heater Parts