Shop All Furnace and Heater Parts
Economaster
Furnace Blowr Motor, 1/4 HP, 1075 rpm
Mfr # EM3584
Zoro # G0126721
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Standards CSA Certified, UL Listed
- Usable @ 200V Yes
- Motor Shaft Rotation CCW
- Motor Design Permanent Split Capacitor
Product Information
- Brand Economaster
- MFR # EM3584
- Zoro # G0126721
- UPC # 786674019479
- Country of Origin India
- Category Furnace and Heater Parts
Dimensions
Overall Length | 9 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Length Less Shaft | 5 in |
Body Dia. | 5 5/8 in |
Mounting Stud Length | 16/25 in |
Lead Length | 25 in |
Shaft Length | 4 in |
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.9/1.1/0.90 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Extended Studs, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL 15,000 Btu Portable Air Conditioner with Remote (CCP10JW)
- DAYTON Round Duct Connector, 8 In. (6WZP3)
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- HONEYWELL 50007298-001 **Qty 1=12 Pack *** (50007298-0)
- ECONOMASTER Furnace Motor, 1/12 - 1/20 HP, 1550 rpm (EM1127)
- ECONOMASTER Furnace Motor, 1/3 HP, 1075 rpm, 208-230V (EM3586)
- ECONOMASTER Furnace Motor, 3/4 HP, 1075 rpm (EM3589)
- ECONOMASTER Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V (EM3464)
- ECONOMASTER Furnace Motor, 1/4 HP, 1075 rpm (EM3583)
- ECONOMASTER Furnace Motor, 1/2 HP, 1075 rpm, 115V (EM3587)
- MAXITROL 13A15 Outdoor Vent Protector Kit (13A15)
- Economaster Furnace and Heater Parts