Shop All AC Refrigeration Parts
Economaster
Condensor Fan Motor, 1/3-1/8 HP, 825 rpm
Mfr # EM3459F
Zoro # G0126697
original price:
$123.23
3% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Hex Nuts Polybag (N238P15B9); (4) Screws 9N194P1504B9)
- Voltage 208-230V AC
- Stud Size 8-32
- Voltage Compatibility 208V AC, 230V AC
- Motor Shaft Design Flat
Product Information
- Brand Economaster
- MFR # EM3459F
- Zoro # G0126697
- UPC # 786674069023
- Country of Origin India
- Category AC Refrigeration Parts
Dimensions
Stud Size | 8-32 |
Shaft Length | 6 11/16 in |
Overall Length | 12 7/16 in |
Length Less Shaft | 5 3/4 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Lead Length | 48 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3 to 1/8 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud/Hole Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 11/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 1.8/2.0 A, Ins. Class F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- TRUE Door Handle Kit, True GDM Slide Door (884900)
- SELKIRK 4 in. D 28 Ga. Galvanized Steel Storm Collar (104810)
- ECONOMASTER Condensor Fan Motor, 1/6 HP, 825 rpm (EM3403F)
- ECONOMASTER Condensor Fan Motor, 1/3-1/5 HP, 1075 rpm (EM3465F)
- ECONOMASTER Condenser Fan Motor, 3/4 HP, 1075 rpm (EM3731F)
- ECONOMASTER Condensor Fan Motor, 1/3 HP, 1075 rpm, 460V (EM3737F)
- ECONOMASTER Condenser Fan Motor, 1/3 HP, 825 rpm (EM3405F)
- ECONOMASTER Condensor Fan Motor, 1/4 HP, 1075 rpm, 460V (EM3736F)
- GOODMAN Capacitor, 2.0 MFD, 440V, Round (CAP020000440RP)
- Economaster AC Refrigeration Parts