Shop All Machine Guard Parts
Econoline
Work Floor
Mfr # 202692-62
Zoro # G2928086
product price: $74.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$74.99
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101825G-A
- Type Work Floor
- Overall Width 38 in
- Overall Length 40 in
Product Information
- Brand Econoline
- MFR # 202692-62
- Zoro # G2928086
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Overall Width | 38 in |
Overall Length | 40 in |
Details
Item | Work Floor |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101825G-A |
Type | Work Floor |
Description
Work Floor, Product Type Cabinet Floor, Compatible with Grainger Part Number 3JR98, Overall Dia. Not Applicable, Overall Length 40 in, Overall Width 38 in, Compatible with Manufacturer Model Number 102760G-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7114)
- KIPP Adjustable Handle, Size: 3 3/8-16X40, Zinc Black Satin, Comp: Stainless Steel (K0123.3A41X40)
- PARAGON DIAMOND TOOLS 14'' x .142 x 20mm Rescue & Demolition Blade w/ Abrasive Side Coating (RSQ-14-20)
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ECONOLINE Pipe T (411328)
- ECONOLINE Tubing, Black Per Foot (413423)
- ECONOLINE Hose Barb (413421)
- ULTRA-DEX USA Screw, XNS-59 (XNS-59)
- Econoline Machine Tool Parts