Shop All Abrasive Blaster Accessories
Econoline
Window, Replacement, Pk2
Mfr # 311535-R
Zoro # G3423472
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Windows
- For Use With 3JR97, 3JR98, 3Z848, 3Z850, 3Z887, 3Z947, 6YY21
- Includes (1) Window Underlay
- Overall Length 120 in
- Overall Width 24 in
Product Information
- Brand Econoline
- MFR # 311535-R
- Zoro # G3423472
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Length | 120 in |
Overall Width | 24 in |
Details
Blasting Accessory Grouping | Windows |
For Use With | 3JR97, 3JR98, 3Z848, 3Z850, 3Z887, 3Z947, 6YY21 |
Item | Window Underlay |
Includes | (1) Window Underlay |
Description
Window Underlay, Includes (1) Window Underlay, Product Type Window Underlayment Roll, Compatible with Grainger Part Number 3JR97, 3JR98, 3Z848, 3Z850, 3Z887, 3Z947, 40HY72, 4NFU2, 4NFU3, 6YY21, Overall Dia. Not Applicable, Overall Length 120 in, Overall Width 24 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, 101694DG-A, 101694G-A, 101696G-A, 101697WDG-A, 101698G-A, 101699G-A, 101699WD-A, 101701G-A, 102760G-A, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES ABRASIVE STRAINER (AC41905)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 150 Very Fine Grit (6443)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443315)
- ECONOLINE Blast Cabinet Wheel Roller, 10x14 In (201212)
- ECONOLINE Gun Assembly (201381)
- ECONOLINE Foot Pedal, Siphon, 2 Hoses (201714YW)
- ECONOLINE Siphon Feed Air Jet (201383)
- ECONOLINE Polyfelt Filter Bag (414436)
- ECONOLINE Gloves, Use With 3JR97, 3JR98, PR (412402)
- ROTHENBERGER Seperating Pin 22Mm & 32Mm Spirals (72101)
- Econoline Abrasive Blaster Accessories