Shop All Blast Cabinet Parts
Econoline
Tube, 1/2 In Steel Universal Siphon
Mfr # 201785
Zoro # G7313135
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101701G-A,101701G-A,101701G-A,101701G-A,101701G-A
- Features 1/2 in
- Includes (1) Siphon Tube
- Material Steel
Product Information
- Brand Econoline
- MFR # 201785
- Zoro # G7313135
- Country of Origin United States
- Category Blast Cabinet Parts
Details
Fits Brand | Econoline |
Item | Universal Siphon Tube |
For Use With Mfr. Model Number | 101701G-A,101701G-A,101701G-A,101701G-A,101701G-A |
Features | 1/2 in |
Includes | (1) Siphon Tube |
Material | Steel |
Type | Universal Siphon |
Description
Universal Siphon Tube, Includes (1) Siphon Tube, Product Type Universal Siphon Tube, Compatible with Grainger Part Number 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 240 (A009702)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (224641)
- UNITED ABRASIVES/SAIT Ceramic6in400X DiscHookandLoop50PK (36328)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23302)
- ECONOLINE Safety Foot and Pedal Valve (411706)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- ECONOLINE Jet Assembly (201541)
- ECONOLINE Basket 12 In, Revolving (101706-A)
- ECONOLINE Lamp Socket (411245)
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 5/16" Sandblast Nozzle (115)
- Econoline Blast Cabinet Parts