Shop All Blast Cabinet Parts
Econoline
Screen Carbon
Mfr # 311141
Zoro # G7369022
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/8 in
- Overall Width 24 in
- Fits Brand Econoline
- For Use With Mfr. Model Number 102760G-A
- Includes (1) Carbon Screen
Product Information
- Brand Econoline
- MFR # 311141
- Zoro # G7369022
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Height | 1/8 in |
Overall Width | 24 in |
Length | 48 in |
Overall Length | 48 in |
Details
Fits Brand | Econoline |
Item | Screen |
For Use With Mfr. Model Number | 102760G-A |
Includes | (1) Carbon Screen |
Material | Carbon |
Description
Screen, Includes (1) Carbon Screen, Product Type Screen, Compatible with Grainger Part Number 40HY72, 4NFU3, 6YY21, Overall Dia. Not Applicable, Overall Length 48 in, Overall Width 24 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101697WDG-A, 101699G-A, 101699WD-A, Material Carbon, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05320.DWT)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261074700)
- SCOTCH-BRITE Radial Bristle Brush, T-A, 6 Diax1/2 W, 80G (61500151479)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398020)
- ECONOLINE Foot Pedal with Valve (201719YW)
- ECONOLINE Left Glove 24 in. (412003L)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- ECONOLINE Spring-Flip Top (411602)
- ECONOLINE Gasket 25 ft. (411403G-25)
- ECONOLINE Clear Hose 3 ft. (13403-3)
- AMERICAN HAWK INDUSTRIAL Ceramic Cone Pressure Blast Nozzle 5/16" (2303)
- Econoline Blast Cabinet Parts