Shop All Blast Cabinet Parts
Econoline
Regulator, Pressure with Gauge
Mfr # 411116-S
Zoro # G7382961
original price:
$144.90
19% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Econoline
- For Use With Mfr. Model Number 101696SG-A,101696SG-A,101696SG-A,101696SG-A,101696SG-A
- Includes (1) Bracket, (1) Gauge, (1) Regulator
- Type Regulator
Product Information
- Brand Econoline
- MFR # 411116-S
- Zoro # G7382961
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Details
Item | Regulator and Pressure Gauge |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101696SG-A,101696SG-A,101696SG-A,101696SG-A,101696SG-A |
Includes | (1) Bracket, (1) Gauge, (1) Regulator |
Type | Regulator |
Description
Regulator and Pressure Gauge, Includes (1) Bracket, (1) Gauge, (1) Regulator, Product Type Regulator and Pressure Gauge, Compatible with Grainger Part Number 3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3, Overall Dia. Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A, Material Not Applicable, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843235)
- BOSCH Segment Cup Grinding Wheel, Turbo, Diamond (DC530SG)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 60G (59528)
- ECONOLINE Window Frame (309430-66)
- ECONOLINE Metering Valve (411125)
- ECONOLINE Gun Hose with Male Fitting (201872)
- ECONOLINE Motor Assembly (414414)
- ECONOLINE Dust Filter (495171)
- ECONOLINE Gun Body Only (201757)
- ECONOLINE ABRASIVE PRODUCTS Econoline Blast Cabinet Gasket (411401)
- Econoline Blast Cabinet Parts