Shop All Abrasive Blaster Accessories
Econoline
Pressure Nozzle Kit, 5/16 in.
Mfr # 410204
Zoro # G9365142
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Nozzle
- For Use With Blast Cabinet
- Feed Type Siphon
- Nozzle Inner Dia. 5/16 in
- Min. CFM @ 80 PSI 25 cfm
Product Information
- Brand Econoline
- MFR # 410204
- Zoro # G9365142
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Nozzle Inner Dia. | 5/16 in |
Tip Outer Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Inner Diameter | 5/16 in |
Base Outer Diameter | 3/4 in |
Details
Blasting Accessory Grouping | Nozzle |
For Use With | Blast Cabinet |
Feed Type | Siphon |
Min. CFM @ 80 PSI | 25 cfm |
Material | Tungsten Carbide |
Item | Abrasive Blast Nozzle Kit |
Shape | Straight |
Air Flow - Maximum | 25 cfm |
Description
Abrasive Blast Nozzle Kit, Product Type Nozzle Kit, Feed Type Siphon, Material Tungsten Carbide, Shape Straight, Inner Diameter 5/16 in, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 1 1/2 in, Air Flow - Maximum 25 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 120AO (52017)
- DEWALT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (DW8308AL)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- ECONOLINE Abrasive Hose, 8ft., 1/2 In.ID, 1-1/8In.OD (313525)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- ECONOLINE Gloves 33 In, Fits Econoline (412009)
- ECONOLINE Gloves (12011)
- ECONOLINE Gloves, Use With 3JR97, 3JR98, PR (412402)
- ECONOLINE Window (411429)
- MARCO #2 Ceramic Nozzle - 1/8" (10CN251)
- Econoline Abrasive Blaster Accessories