Shop All Blast Cabinet Accessories
Econoline
Nozzle, Pressure Feed
Mfr # 416533
Zoro # G0503431
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. CFM @ 80 PSI 6 cfm
- Blasting Accessory Grouping Nozzle
- Material Tungsten Carbide
- For Use With 3JR97, 3JR98 , 6YY21
- Feed Type Pressure
Product Information
- Brand Econoline
- MFR # 416533
- Zoro # G0503431
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Nozzle Inner Dia. | 1/16 in |
Overall Length | 1 11/16 in |
Inner Diameter | 1/16 in |
Tip Outer Diameter | 1 1/16 in |
Base Outer Diameter | 1 1/16 in |
Details
Min. CFM @ 80 PSI | 6 cfm |
Blasting Accessory Grouping | Nozzle |
Material | Tungsten Carbide |
For Use With | 3JR97, 3JR98 , 6YY21 |
Feed Type | Pressure |
Item | Abrasive Blast Nozzle |
Air Flow - Maximum | 6 cfm |
Shape | Straight |
Includes | Single Nozzle |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Tungsten Carbide, Shape Straight, Inner Diameter 1/16 in, Tip Outer Diameter 1 1/16 in, Base Outer Diameter 1 1/16 in, Overall Length 1 11/16 in, Air Flow - Maximum 6 cfm, Includes Single Nozzle, Compatible with Manufacturer Model Number 101694DG-A, 101697WDG-A, 101699WD-A, 102760G-A, Compatible with Grainger Part Number 3JR97, 3JR98, 40HY72, 6YY21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22072)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344422)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- ECONOLINE Nozzle, Siphon Feed (410201)
- ECONOLINE Nozzle, Pressure Feed (416531)
- ECONOLINE Nozzle, Pressure Feed (416529)
- ECONOLINE Nozzle, Siphon Feed (201382)
- ECONOLINE Nozzle, Pressure Feed (416530)
- ECONOLINE Nozzle Holder (410461)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40411L)
- Econoline Blast Cabinet Accessories