Shop All Blast Cabinet Parts
Econoline
Nozzle Assembly
Mfr # 201790
Zoro # G7281872
original price:
$53.29
43% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Siphon
- Fits Brand Econoline
- Type 12 cfm Ceramic
- Includes Single Nozzle
- Inner Diameter 1/4 in
Product Information
- Brand Econoline
- MFR # 201790
- Zoro # G7281872
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Inner Diameter | 1/4 in |
Tip Outer Diameter | 3/4 in |
Base Outer Diameter | 3/4 in |
Overall Length | 2 1/2 in |
Details
Feed Type | Siphon |
Fits Brand | Econoline |
Type | 12 cfm Ceramic |
Item | Abrasive Blast Nozzle |
Includes | Single Nozzle |
Air Flow - Maximum | 12 cfm |
Material | Ceramic |
Shape | Straight |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Siphon, Material Ceramic, Shape Straight, Inner Diameter 1/4 in, Tip Outer Diameter 3/4 in, Base Outer Diameter 3/4 in, Overall Length 2 1/2 in, Air Flow - Maximum 12 cfm, Includes Single Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 982C (7010326768)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit (10827FF)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 360 G, SC, PK50 (66261139363)
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling - Oversized (10QBR4X)
- ECONOLINE Nozzle 7/16 In (410209)
- ECONOLINE Vibrator Rotary Ball (410111)
- ECONOLINE Motor Gasket (403510)
- ECONOLINE Work Floor (201347)
- ECONOLINE Poppet Valve (411148)
- ECONOLINE Safety Foot and Pedal Valve (411706)
- AMERICAN HAWK INDUSTRIAL Single Stage Dust Collector Vacuum Motor (V730-5)
- Econoline Blast Cabinet Parts