Shop All Blast Cabinet Parts
Econoline
Nozzle 1/8 In, 1/2 In O.D., 1/8 InI.D.
Mfr # 410200
Zoro # G7345965
original price:
$64.71
40% off
new price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed Type Pressure
- Fits Brand Econoline
- Features 1/2 in OD, 1/8 in ID
- Type 6 cfm Carbide
- Material Tungsten Carbide
Product Information
- Brand Econoline
- MFR # 410200
- Zoro # G7345965
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Inner Diameter | 1/2 in |
Details
Feed Type | Pressure |
Item | Abrasive Blast Nozzle |
Fits Brand | Econoline |
Features | 1/2 in OD, 1/8 in ID |
Type | 6 cfm Carbide |
Material | Tungsten Carbide |
Shape | Straight |
Description
Abrasive Blast Nozzle, Product Type Nozzle, Feed Type Pressure, Material Tungsten Carbide, Shape Straight, Inner Diameter 1/2 in, Compatible with Manufacturer Model Number 201538
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit (7100243780)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx100)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.0118" (93497)
- ECONOLINE Motor Assembly (414414)
- ECONOLINE Jet Assembly (201541)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Light Switch (411249)
- ECONOLINE Foot Pedal Valve (411131)
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- Econoline Blast Cabinet Parts