Shop All Blast Cabinet Parts
Econoline
Medium Pressure Diaphragm
Mfr # 411164
Zoro # G7402367
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/8 in
- Overall Width 2 in
- Fits Brand Econoline
- For Use With Mfr. Model Number 101825G-A
- Includes (1) Diaphragm
Product Information
- Brand Econoline
- MFR # 411164
- Zoro # G7402367
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Height | 1/8 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
Item | Diaphragm |
Fits Brand | Econoline |
For Use With Mfr. Model Number | 101825G-A |
Includes | (1) Diaphragm |
Type | Medium Pressure Diaphragm |
Description
Diaphragm, Includes (1) Diaphragm, Product Type Diaphragm, Compatible with Grainger Part Number 3JR97, Overall Dia. Not Applicable, Overall Length 2 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, Material Not Applicable, Overall Height 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ABRASIVE BUFFS (180 & 280GRIT) EZ LOCK (DE511E)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, MicroF (66261074800)
- PALMGREN Variable Speed Buffer, 115/240V, 8" (9682107)
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- ECONOLINE Screen Carbon (311141)
- ECONOLINE Nozzle 7/16 In (410209)
- ECONOLINE Air Hose with Fittings (201938)
- ECONOLINE Dust Collector Vacuum (414404)
- ECONOLINE Cabinet Floor (201344-62)
- S & H INDUSTRIES LIGHT WINDOW UNDERLAY 5PK (AC41916)
- Econoline Blast Cabinet Parts