Shop All Blast Cabinet Parts
Econoline
Media Valve
Mfr # 411128
Zoro # G7399603
original price:
$772.94
20% off
new price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 2 in
- Fits Brand Econoline
- Includes (1) Heavy Duty Media Valve - Blue
- Overall Length 4 in
Product Information
- Brand Econoline
- MFR # 411128
- Zoro # G7399603
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Overall Height | 3 in |
Overall Width | 2 in |
Overall Length | 4 in |
Details
Item | Media Valve |
Fits Brand | Econoline |
Includes | (1) Heavy Duty Media Valve - Blue |
Description
Media Valve, Includes (1) Heavy Duty Media Valve - Blue, Product Type Media Valve, Compatible with Grainger Part Number 3JR97, Overall Dia. Not Applicable, Overall Length 4 in, Overall Width 2 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101694DG-A, Material Not Applicable, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (224641)
- ZORO SELECT Depressed Center Wheels, Type 42, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252850592)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Fill, 5/8"-11 UNC Nut (13085)
- ECONOLINE Work Floor (201347)
- ECONOLINE Air Hose (201715)
- ECONOLINE Air Hose with Fittings (201938)
- ECONOLINE Pencil Gun Assembly 1/8 In (10253)
- ECONOLINE Spring-Flip Top (411602)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- ECONOLINE 5 In. Trap Door Spring (411600)
- Econoline Blast Cabinet Parts