Shop All Abrasive Blaster Accessories
Econoline
Manual Turntable, 26 In, 2000 Lb Capacity
Mfr # 101720-66
Zoro # G8524704
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- Overall Height (In.) 8 in
- Overall Dia. (In.) 26
- Weight Capacity (Lb.) 2,000 lb
- Includes (1) Manual Turn Table
Product Information
- Brand Econoline
- MFR # 101720-66
- Zoro # G8524704
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Overall Height (In.) | 8 in |
Overall Dia. (In.) | 26 |
Overall Width | 26 in |
Overall Height | 8 in |
Overall Dia. | 26 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
Weight Capacity (Lb.) | 2,000 lb |
Item | Manual Turn Table |
Includes | (1) Manual Turn Table |
Material | Steel |
Weight Capacity | 2,000 lb |
Description
Manual Turn Table, Includes (1) Manual Turn Table, Product Type Turntable, Overall Dia. 26 in, Overall Width 26 in, Weight Capacity 2,000 lb, Material Steel, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (291705)
- 3M Mandrels and Spindles, 2 in. (932)
- NORTON CO Sanding Disc H/L 5In 100Grit (04061)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91088)
- ECONOLINE Filter Cartridge (495114)
- ECONOLINE Gasket, Black, Foam Rubbr, 1/4"x2", 1 ft. (411402)
- ECONOLINE Gloves (412005)
- ECONOLINE Left Glove -24X8 (412020L)
- ECONOLINE Gloves, 32 In All Natural Rubber, PK2 (412403)
- ECONOLINE Econoline Plugger Cap For Wd Cabinets (410462-C)
- MARCO Gatekeeper Air Valve - 1-1/2" (1013200)
- Econoline Abrasive Blaster Accessories