Shop All Blast Cabinet Parts
Econoline
Left Hand Glove Only
Mfr # 12008L
Zoro # G7362573
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Neoprene, Vinyl
- Fits Brand Econoline
- Glove Length 33 in
- Glove Hand Style Left Only
- For Use With Mfr. Model Number 101698G-A, 101701G-A
Product Information
- Brand Econoline
- MFR # 12008L
- Zoro # G7362573
- Country of Origin United States
- Category Blast Cabinet Parts
Dimensions
Glove Length | 33 in |
Glove Diameter | 7 in |
Overall Length | 33 in |
Details
Palm Material | Neoprene, Vinyl |
Fits Brand | Econoline |
Glove Hand Style | Left Only |
For Use With Mfr. Model Number | 101698G-A, 101701G-A |
Back Material | Neoprene, Vinyl |
Item | Blasting Gloves |
Hand Style | Left Only |
Glove Materials | Neoprene, Vinyl |
Glove Material | Neoprene, Vinyl |
Description
Blasting Gloves, Glove Hand Style Left, Glove Diameter 7 in, Overall Length 33 in, Glove Material Neoprene, Vinyl, Compatible with Grainger Part Number 3Z947, 4NFU2, 4NFU3, Compatible with Manufacturer Model Number 101698G-A, 101699G-A, 101701G-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Premium Glove, 7" x 24", PR (40238)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42324)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- ECONOLINE Left Glove 24 in. (412003L)
- ECONOLINE Gun Hose with Male Fitting (201872)
- ECONOLINE Light Switch (411249)
- ECONOLINE Poppet Valve (411148)
- ECONOLINE Gun to Cabinet Wall Hose (201883)
- ECONOLINE Cabinet Floor, For Use With Mfr. Model Number: 101694G-A, 101694G-A (201345-62)
- ECONOLINE Dust Blow Off Gun (201749)
- Econoline Blast Cabinet Parts