Shop All Abrasive Blaster Accessories
Econoline
Lampshield
Mfr # 411423
Zoro # G0922047
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blasting Accessory Grouping Blast Cabinet Accessories
- For Use With 3Z848
- Size 6.875 x 12.5 in
- Includes (1) Lampshield
- Overall Height 7 in
Product Information
- Brand Econoline
- MFR # 411423
- Zoro # G0922047
- Country of Origin United States
- Category Abrasive Blaster Accessories
Dimensions
Size | 6.875 x 12.5 in |
Overall Height | 7 in |
Overall Length | 12 in |
Overall Width | 7 in |
Details
Blasting Accessory Grouping | Blast Cabinet Accessories |
For Use With | 3Z848 |
Item | Small Lamp Shield |
Includes | (1) Lampshield |
Description
Small Lamp Shield, Includes (1) Lampshield, Product Type Small Lamp Shield, Compatible with Grainger Part Number 3Z848, Overall Dia. Not Applicable, Overall Length 12 in, Overall Width 7 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101691G-A, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6 Wire Wheel Wire Brush (03050)
- DYNABRADE SANDING BELT 24" ASSORTMENT F/14000 (DB79200)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67234)
- DRILL AMERICA 5/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC6)
- ECONOLINE Gun Assembly (201381)
- ECONOLINE Gun Mounting Bracket (101841-A)
- ECONOLINE Gloves 33 In, Fits Econoline (412009)
- ECONOLINE Pressure Nozzle Kit, 5/16 in. (410204)
- ECONOLINE Diaphragm, Media Valve (411157)
- ECONOLINE Blast Cabinet Parts Tray, 16x8 In (201211)
- ALC Carbide Nozzle, 1/4 In. (40062)
- Econoline Abrasive Blaster Accessories